Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Shirt
MASCOT 12004 GREENWOOD SHIRT DNAVY 18
MASCOT 12004 GREENWOOD SHIRT DNAVY 18
Shirt Greenwood dark navy
References
mascot:
12004-530-010-45-46
rubix:
379A3540
ean:
5707209969927
Technical specifications
Colour
navy
Size
45-46
Main material
cotton
See all Specifications
Product details
Technical specifications
Product details : MASCOT 12004 GREENWOOD SHIRT DNAVY 18
Modern narrow and close ft with great freedom of movement. Buttoned placket. Collar with hidden buttons to keep the collar in place. Sleeves can be rolled up and fastened with button. Reinforced arm vents. Adjustable cuffs.
Technical specifications
Attributes
Logistic Weight
560
g
Colour
navy
Size
45-46
Main material
cotton
Grammage
200
g/m²
Material
100% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.33
excl. VAT
/
Each
£
43.60
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
ORN 5410 THE ESSENTIAL L/S SHIRT SKY 21
ORN 5450 THE ESSENTIAL S/S BLOUSE BLACK 12
ORN 5450 THE ESSENTIAL S/S BLOUSE WHITE 8
ORN 5860 THE CLASSIC L/S PILOT BLOUSE WHITE 10
MASCOT 13004 MESA SHIRT NAVY 19.5
ORN 5410 THE ESSENTIAL L/S SHIRT WHITE 15.5
MASCOT 13004 MESA SHIRT ANTH 15.5
ORN 5500 THE CLASSIC OXFORD S/S SHIRT WHITE 20
ORN 5560 THE CLASSIC LADIES OXFORD L/S BLOUSE WHITE 30
ORN 5400 THE ESSENTIAL S/S SHIRT WHITE 15.5
MASCOT 50632 FRONTLINE SHIRT SHORT-SLEEVED LIGHT BLUE 15
MASCOT 50632 FRONTLINE SHIRT SHORT-SLEEVED LIGHT BLUE 17.5
MASCOT 50631 FRONTLINE SHIRT WHITE 19
MASCOT 50631 FRONTLINE SHIRT LIGHT BLUE 19.5
ORN 5460 THE ESSENTIAL L/S BLOUSE BLACK 12