MASCOT 13004 MESA SHIRT NAVY 19.5


Shirt Mesa navy

References
mascot:13004-230-01-49-50
rubix:379A3562
ean:5711074083817
Shirt Mesa 13004-230-01 / 49-50
brand logo
Technical specifications
Colournavy
Size49-50
Main materialcotton/polyester
See all Specifications

Product details : MASCOT 13004 MESA SHIRT NAVY 19.5


Modern narrow and close ft with great freedom of movement. Buttoned placket. Collar with hidden buttons to keep the collar in place. Sleeves can be rolled up and fastened with button. Reinforced arm vents. Adjustable cuffs.

Technical specifications


Attributes
Logistic Weight620 g
Colournavy
Size49-50
Main materialcotton/polyester
Grammage205 g/m²
Material50% polyester/50% cotton
Show UNSPSC/ECL@SS
£ 51.08 excl. VAT
/ Each
£ 61.30 incl. VAT
  • Usually arrives within 14 working days