MASCOT 12004 GREENWOOD SHIRT NAVY 19


Shirt Greenwood navy

References
mascot:12004-530-01-47-48
rubix:379A3534
ean:5711074083404
Shirt Greenwood 12004-530-01 / 47-48
brand logo
Technical specifications
Colournavy
Size47-48
Main materialcotton
See all Specifications

Product details : MASCOT 12004 GREENWOOD SHIRT NAVY 19


Modern narrow and close ft with great freedom of movement. Buttoned placket. Collar with hidden buttons to keep the collar in place. Sleeves can be rolled up and fastened with button. Reinforced arm vents. Adjustable cuffs.

Technical specifications


Attributes
Logistic Weight580 g
Colournavy
Size47-48
Main materialcotton
Grammage200 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 48.13 excl. VAT
/ Each
£ 57.76 incl. VAT
  • Usually arrives within 14 working days