MASCOT 13004 MESA SHIRT ROYAL 16.5


Shirt Mesa royal

References
mascot:13004-230-11-41-42
rubix:379A3579
ean:5711074084548
Shirt Mesa 13004-230-11 / 41-42
brand logo
Technical specifications
Colourblue
Size41-42
Main materialcotton/polyester
See all Specifications

Product details : MASCOT 13004 MESA SHIRT ROYAL 16.5


Modern narrow and close ft with great freedom of movement. Buttoned placket. Collar with hidden buttons to keep the collar in place. Sleeves can be rolled up and fastened with button. Reinforced arm vents. Adjustable cuffs.

Technical specifications


Attributes
Logistic Weight560 g
Colourblue
Size41-42
Main materialcotton/polyester
Grammage205 g/m²
Material50% polyester/50% cotton
Show UNSPSC/ECL@SS
£ 39.28 excl. VAT
/ Each
£ 47.14 incl. VAT
  • Usually arrives within 14 working days