Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Shirt
MASCOT 00503 SAVANNAH SHIRT SHORT-SLEEVED NAVY 15.5
MASCOT 00503 SAVANNAH SHIRT SHORT-SLEEVED NAVY 15.5
Shirt Savannah navy
References
mascot:
00503-230-01-39-40
rubix:
379A4071
ean:
5708628060615
Technical specifications
Colour
navy
Size
39-40
Main material
cotton/polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00503 SAVANNAH SHIRT SHORT-SLEEVED NAVY 15.5
Spacious extra long garment with pleat in the back. Buttoned placket. Stiffened collar. Chest pockets with flap. Removable shoulder straps.
Technical specifications
Attributes
Logistic Weight
400
g
Colour
navy
Size
39-40
Main material
cotton/polyester
Grammage
205
g/m²
Material
50% polyester/50% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.42
excl. VAT
/
Each
£
37.70
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 12004 GREENWOOD SHIRT DANTH 19.5
MASCOT 50631 FRONTLINE SHIRT LIGHT BLUE 19
ORN 5810 THE ESSENTIAL L/S PILOT SHIRT WHITE 19
ORN 5450 THE ESSENTIAL S/S BLOUSE WHITE 10
ORN 5400 THE ESSENTIAL S/S SHIRT WHITE 21
ORN 5510 THE CLASSIC OXFORD L/S SHIRT SKY 14.5
ORN 5410 THE ESSENTIAL L/S SHIRT SKY 20
MASCOT 20204 FRONTLINE SHIRT BLUE FLK 19.5
MASCOT 13004 MESA SHIRT ANTH 19.5
ORN 5500 THE CLASSIC OXFORD S/S SHIRT WHITE 23
ORN 5800 THE ESSENTIAL S/S PILOT SHIRT WHITE 17
ORN 5560 THE CLASSIC LADIES OXFORD L/S BLOUSE SKY 22
ORN 5410 THE ESSENTIAL L/S SHIRT BLACK 19
ORN 5860 THE CLASSIC L/S PILOT BLOUSE WHITE 18
ORN 5400 THE ESSENTIAL S/S SHIRT WHITE 16.5