MASCOT 12004 GREENWOOD SHIRT BLACK 15

Shirt Greenwood Black

See technical information
References
Mascot:12004-530-09-37-38
Rubix:379A3543
EAN:5707209970008
Shirt Greenwood 12004-530-09 / 37-38
Technical specifications
Colourblack
Size37/38
Main materialcotton
See all Specifications

Product details : MASCOT 12004 GREENWOOD SHIRT BLACK 15


Modern narrow and close ft with great freedom of movement. Buttoned placket. Collar with hidden buttons to keep the collar in place. Sleeves can be rolled up and fastened with button. Reinforced arm vents. Adjustable cuffs.

Technical specifications


Attributes
Logistic Weight500 g
Colourblack
Size37/38
Main materialcotton
Secondary colourno secondary color
Grammage200 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 38.60 excl. VAT
/ Each
£ 46.32 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (7)