SMC RBC1007S SHOCK ABSORBER


Shock Absorber Series RBC

References
smc:RBC1007S
rubix:114A6374
brand logo
brand logo

Product details : SMC RBC1007S SHOCK ABSORBER


The RB shock absorber has a specially designed orifice that compensates for varying speeds and loads to consistently decelerate loads without requiring additional adjustment. The double seal enclosure consists of a scraper and a rod seal, provides extra insurance against leakage. The RB series shock absorbers are available in six sizes and all withstand an impact speed of 16 ft/sec.
•Shock absorber type: basic or with cap
•Applicable thread O.D. size: M6, M8, M10, M14, M20, M27
•Option: stopper nut

Style: Standard
With Cap: C (Cap)
Port Size: M10XP1.0
Stroke: 7mm
Option: S (Hex Nut
Stopper Nut: 1 pc.)

Technical specifications


Attributes
Logistics dimensions (L x W x H)14x64x16 mm
Logistic Weight27 g
Show UNSPSC/ECL@SS
£ 55.35 excl. VAT
/ Each
£ 66.42 incl. VAT
  • Delivery usually within ( 4 ) days