SMC RBC0805 SHOCK ABSORBER


Shock Absorber Series RBC

References
smc:RBC0805
rubix:114A3197
brand logo
brand logo
Technical specifications

Product details : SMC RBC0805 SHOCK ABSORBER


The RB shock absorber has a specially designed orifice that compensates for varying speeds and loads to consistently decelerate loads without requiring additional adjustment. The double seal enclosure consists of a scraper and a rod seal, provides extra insurance against leakage. The RB series shock absorbers are available in six sizes and all withstand an impact speed of 16 ft/sec.
•Shock absorber type: basic or with cap
•Applicable thread O.D. size: M6, M8, M10, M14, M20, M27
•Option: stopper nut

Style: Standard
With Cap: C (Cap)
Port Size: M8XP1.0
Stroke: 5mm
Option: Hex Nut
No Stopper Nut:

Technical specifications


Attributes
Logistics dimensions (L x W x H)12x54x14 mm
Logistic Weight17 g
Threadingm8x1
Cylinder stroke5 mm
Max Impact speed5 m/s
Show UNSPSC/ECL@SS
£ 55.20 excl. VAT
/ Each
£ 66.24 incl. VAT
  • Delivery usually within ( 4 ) days