BASE B0952 PULSAR S1P SRC BLACK/BLUE EU47 UK12


Shoe PULSAR B0952

References
base protection:B0952-47
rubix:389A0777
ean:8034003174910
brand logo
brand logo
Technical specifications
EU shoe size47
Collar heightLow
ColourBlack
See all Specifications

Product details : BASE B0952 PULSAR S1P SRC BLACK/BLUE EU47 UK12


B0952 low safety shoe. Standard: EN20345: 2011 S1P SRC.

Technical specifications


Attributes
EU shoe size47
Collar heightLow
ColourBlack
Main materialTextile
Type of solesAirTech anti-fatigue insole
MaterialHigh-tech fabric
Show UNSPSC/ECL@SS
£ 50.48 excl. VAT
/ Each
£ 60.58 incl. VAT
  • Usually arrives within 14 working days