JALAS 3920A CHALLENGER SANDAL S1 HRO FO EU42 UK8


JALAS® 3920A Challenger

References
jalas:3920A-42
rubix:271A4126
ean:6408487425325
brand logo
brand logo
Technical specifications
EU shoe size42
Collar heightLow
ColourBlack
See all Specifications

Product details : JALAS 3920A CHALLENGER SANDAL S1 HRO FO EU42 UK8


Safety sandal. Electrical resistance (between 0.1 and 1000 Mega Ohms). BGR 191: Adjustment for orthopaedic shoes according to German standard BGR 191. The shoe is tested with orthopaedic soles adjusted in accordance with EN ISO 20345 Energy Absorption at the heel (tested at 20 Joules). HRO: Heat-resistant sole component tested at 300 °C. IEC 61340-5-1: Electrostatic discharge resistance (ESD) less than 35 megaohm. S1: Shoe made of leather and other materials, excluding all-rubber or all-polymer shoes + closed back + SB + A + E. SB: Shoe with toe protection tested with 200 J impact and 15 kN compression (with oil resistant sole). SRB: Non-slip on ceramic floor with glycerol. Padded rod edge. Complies with IEC 61340-5-1 (ESD). Double absorption zone. Antistatic properties. Adjustable heel strap. Heat resistant sole. Oil resistant sole. Breathable insole.

Strengths

Excellent adjustment. Excellent shock absorption. Excellent adhesion. Highest level of protection. Breathable. Very comfortable

Technical specifications


Attributes
EU shoe size42
Collar heightLow
ColourBlack
Main materialNubuck
Non-magneticYes
MaterialNubuck, textile/Polyester/polyamide
Secondary colourGrey
Show UNSPSC/ECL@SS
£ 129.99 excl. VAT
/ Each
£ 155.99 incl. VAT
  • Usually arrives within 14 working days