MASCOT 10149 CHARLESTON SHORTS DNAVY 28


Shorts Charleston black

References
mascot:10149-154-010-C43
rubix:379A5240
ean:5707209826701
Shorts Charleston 10149-154-010 / C43
brand logo
Technical specifications
Colournavy
Sizec43
Main materialpolyester
See all Specifications

Product details : MASCOT 10149 CHARLESTON SHORTS DNAVY 28


Durable triple stitched seams on leg and crotch extend product life. Waist band formed following the body’s anatomy so that it supports in all working positions. D-ring in flexible material that does not scratch. Reinforced back pockets. Adjustable hammer loops.

Technical specifications


Attributes
Logistic Weight450 g
Colournavy
Sizec43
Main materialpolyester
Grammage260 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 49.12 excl. VAT
/ Each
£ 58.94 incl. VAT
  • Usually arrives within 14 working days