References
Mascot:06049-010-010-C45
Rubix:379A5848
EAN:5707209458643

Product details : MASCOT 06049 BORBA SHORTS LONG DNAVY 29.5
Durable triple stitched seams that extend the product life. Waist band formed following the body’s anatomy so that it supports in all working positions. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Reinforced back pockets and ruler pocket. Extra visibility with the help of reflectors.
Technical specifications
Attributes
| Logistic Weight | 620 g |
|---|---|
| Colour | navy |
| Size | 45 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 65% polyester/35% cotton |
| Grammage | 310 g/m² |
Show UNSPSC/ECL@SS
£ 49.65 excl. VAT
/ Each
£ 59.58 incl. VAT
- Usually arrives within 14 working days
Size
45
