References
Mascot:10149-154-010-C47
Rubix:379A5243
EAN:5707209826787

Product details : MASCOT 10149 CHARLESTON SHORTS DNAVY 31.5
Durable triple stitched seams on leg and crotch extend product life. Waist band formed following the body’s anatomy so that it supports in all working positions. D-ring in flexible material that does not scratch. Reinforced back pockets. Adjustable hammer loops.
Technical specifications
Attributes
| Logistic Weight | 480 g |
|---|---|
| Colour | navy |
| Size | 47 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 65% polyester/35% cotton |
| Grammage | 260 g/m² |
Show UNSPSC/ECL@SS
£ 49.65 excl. VAT
/ Each
£ 59.58 incl. VAT
- Usually arrives within 14 working days
Colour
Size
47
