Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Shorts
ORN 2080 MERLIN TRADESMAN SHORTS BLACK 48
ORN 2080 MERLIN TRADESMAN SHORTS BLACK 48
Shorts Orn
References
orn:
2080-BLK-48
rubix:
266A7526
ean:
5055748767802
Technical specifications
Colour
black
Size
48
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : ORN 2080 MERLIN TRADESMAN SHORTS BLACK 48
Technical specifications
Attributes
Colour
black
Size
48
Main material
polyester
Grammage
245
g/m²
Material
65% polyester / 35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.09
excl. VAT
/
Each
£
25.31
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 00949 LIDO SHORTS ANTH/BLACK 29.5
MASCOT 12049 STUTTGART SHORTS LIGHT KHAKI/BLACK 36.5
MASCOT 10149 CHARLESTON SHORTS D'NAVY 42.5
MASCOT 22149 CUSTOMIZED SHORTS WHITE 31.5
MASCOT 22149 CUSTOMIZED SHORTS STONE GREY 35.5
ORN 2060 LADIES CONDOR COMBAT SHORTS BLACK 16
MASCOT 00949 LIDO SHORTS ANTH/BLACK 32.5
MASCOT 14349 LINDAU 3/4 TROUSERS W/H PCTS WHITE/DANTH 33.5
MASCOT 18048 ACCELERATE LADIES SHORTS GREEN 18
MASCOT 18048 ACCELERATE LADIES SHORTS DNAVY 26
PORTWEST COMBAT SHORTS NAVY SIZE 2XL
MASCOT 18048 ACCELERATE LADIES SHORTS BLACK 6
MASCOT 17149 ADVANCED SHORTS W/H PCTS DNAVY 35.5
"REGATTA TRJ389 800 PRO CARGO SHORTS BLACK 40"""
MASCOT 22149 CUSTOMIZED SHORTS BORDEAUX/STONE GREY 44.5