MASCOT 10149 CHARLESTON SHORTS D'NAVY 46.5


Shorts Charleston black

References
mascot:10149-154-010-C62
rubix:157A4796
ean:5707209826985
Shorts Charleston 10149-154-010 / C62
brand logo
Technical specifications
Colournavy
Sizec62
Main materialpolyester
See all Specifications

Product details : MASCOT 10149 CHARLESTON SHORTS D'NAVY 46.5


Durable triple stitched seams on leg and crotch extend product life. Waist band formed following the body’s anatomy so that it supports in all working positions. D-ring in flexible material that does not scratch. Reinforced back pockets. Adjustable hammer loops.

Technical specifications


Attributes
Logistic Weight600 g
Colournavy
Sizec62
Main materialpolyester
Grammage260 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 49.45 excl. VAT
/ Each
£ 59.34 incl. VAT
  • Usually arrives within 14 working days