References
Mascot:00949-430-8889-C43
Rubix:379A5219
EAN:5708628359023

Product details : MASCOT 00949 LIDO SHORTS ANTH/BLACK 28
Durable triple stitched seams on leg and crotch extend product life. Reinforced back pockets. Adjustable hammer loop. Thigh pocket with hook and loop fastening and flap. Ruler pocket.
Technical specifications
Attributes
| Logistic Weight | 540 g |
|---|---|
| Colour | grey |
| Size | 43 |
| Main material | polyester |
| Secondary colour | black |
| Material | 65% polyester/35% cotton |
| Grammage | 310 g/m² |
Show UNSPSC/ECL@SS
£ 47.66 excl. VAT
/ Each
£ 57.19 incl. VAT
- Usually arrives within 14 working days
Size
43
