Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Shorts
MASCOT 00949 LIDO SHORTS ROYAL/NAVY 28.5
MASCOT 00949 LIDO SHORTS ROYAL/NAVY 28.5
Shorts Lido royal/navy
References
mascot:
00949-430-1101-C44
rubix:
379A5199
ean:
5708628277532
Technical specifications
Colour
blue
Size
c44
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00949 LIDO SHORTS ROYAL/NAVY 28.5
Durable triple stitched seams on leg and crotch extend product life. Reinforced back pockets. Adjustable hammer loop. Thigh pocket with hook and loop fastening and flap. Ruler pocket.
Technical specifications
Attributes
Logistic Weight
540
g
Colour
blue
Size
c44
Main material
polyester
Grammage
310
g/m²
Secondary colour
navy
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.18
excl. VAT
/
Each
£
54.22
incl. VAT
Usually arrives within 14 working days
Select variants (21)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 22149 CUSTOMIZED SHORTS DARK SAND/STONE GREY 32.5
MASCOT 22149 CUSTOMIZED SHORTS DARK SAND/STONE GREY 50.5
MASCOT 22149 CUSTOMIZED SHORTS STONE BLUE/DNAVY 40.5
MASCOT 18149 ACCELERATE SHORTS GREEN 30.5
MASCOT 18048 ACCELERATE LADIES SHORTS DANTH 20
MASCOT 18044 ACCELERATE LADIES SHORTS DNAVY 28
MASCOT 12049 STUTTGART SHORTS GREEN/BLACK 50.5
MASCOT 14249 ALTONA 3/4 TROUSERS W/H PCTS DNAVY 34.5
MASCOT 18048 ACCELERATE LADIES SHORTS BLACK 8
MASCOT 18048 ACCELERATE LADIES SHORTS DANTH 14
MASCOT 14149 ALTONA 3/4 TROUSERS W/H PCTS DANTH/BLACK 46.5
"REGATTA TRJ332 540 ACTION SHORTS NAVY 32"""
MASCOT 18149 ACCELERATE SHORTS DANTH 50.5
MASCOT 14549 HARTFORD SHORTS LONG DANTH 42.5
MASCOT 09249 LIMNOS SHORTS LONG DANTH 29.5