References
Mascot:18048-511-18-C42
Rubix:379A4529
EAN:5711074722693

Product details : MASCOT 18048 ACCELERATE LADIES SHORTS DANTH 14
Technical specifications
Attributes
| Colour | anthracite |
|---|---|
| Size | 42 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 275 g/m² |
Show UNSPSC/ECL@SS
£ 77.58 excl. VAT
/ Each
£ 93.10 incl. VAT
- Usually arrives within 14 working days
Colour
Size
42
