MASCOT 00949 LIDO SHORTS ROYAL/NAVY 31.5


Shorts Lido royal/navy

References
mascot:00949-430-1101-C47
rubix:379A5202
ean:5708628277563
Shorts Lido 00949-430-1101 / C47
brand logo
Technical specifications
Colourblue
Sizec47
Main materialpolyester
See all Specifications

Product details : MASCOT 00949 LIDO SHORTS ROYAL/NAVY 31.5


Durable triple stitched seams on leg and crotch extend product life. Reinforced back pockets. Adjustable hammer loop. Thigh pocket with hook and loop fastening and flap. Ruler pocket.

Technical specifications


Attributes
Logistic Weight560 g
Colourblue
Sizec47
Main materialpolyester
Grammage310 g/m²
Secondary colournavy
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 45.18 excl. VAT
/ Each
£ 54.22 incl. VAT
  • Usually arrives within 14 working days