References
Mascot:00949-430-1101-C49
Rubix:379A5204
EAN:5708628277587

Product details : MASCOT 00949 LIDO SHORTS ROYAL/NAVY 33.5
Durable triple stitched seams on leg and crotch extend product life. Reinforced back pockets. Adjustable hammer loop. Thigh pocket with hook and loop fastening and flap. Ruler pocket.
Technical specifications
Attributes
| Logistic Weight | 600 g |
|---|---|
| Colour | blue |
| Size | 49 |
| Main material | polyester |
| Secondary colour | navy |
| Material | 65% polyester/35% cotton |
| Grammage | 310 g/m² |
Show UNSPSC/ECL@SS
£ 47.66 excl. VAT
/ Each
£ 57.19 incl. VAT
- Usually arrives within 14 working days
Size
49
