Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Shorts
MASCOT 00949 LIDO SHORTS ROYAL/NAVY 34.5
MASCOT 00949 LIDO SHORTS ROYAL/NAVY 34.5
Shorts Lido royal/navy
References
mascot:
00949-430-1101-C50
rubix:
379A5205
ean:
5708628277594
Technical specifications
Colour
blue
Size
c50
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00949 LIDO SHORTS ROYAL/NAVY 34.5
Durable triple stitched seams on leg and crotch extend product life. Reinforced back pockets. Adjustable hammer loop. Thigh pocket with hook and loop fastening and flap. Ruler pocket.
Technical specifications
Attributes
Logistic Weight
600
g
Colour
blue
Size
c50
Main material
polyester
Grammage
310
g/m²
Secondary colour
navy
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.18
excl. VAT
/
Each
£
54.22
incl. VAT
Usually arrives within 14 working days
Select variants (21)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 12049 STUTTGART SHORTS GREEN/BLACK 38.5
"REGATTA TRJ494 6QQ INFILTRATE SHORTS IRON/BLACK 40"""
MASCOT 10149 CHARLESTON SHORTS DANTH 29.5
MASCOT 14449 LINDAU 3/4 TROUSERS W/H PCTS BLACK 32.5
MASCOT 09349 ZAFRA SHORTS W/H PCTS WHITE 35.5
MASCOT 18149 ACCELERATE SHORTS DNAVY 40.5
MASCOT 18048 ACCELERATE LADIES SHORTS DNAVY 12
MASCOT 17149 ADVANCED SHORTS W/H PCTS BLACK 38.5
MASCOT 14149 ALTONA 3/4 TROUSERS W/H PCTS DANTH/BLACK 40.5
MASCOT 18349 UNIQUE SHORTS DANTH/BLACK 28
MASCOT 18149 ACCELERATE SHORTS BLACK 35.5
MASCOT 09249 LIMNOS SHORTS LONG DNAVY 50.5
MASCOT 09349 ZAFRA SHORTS W/H PCTS BLACK 34.5
MASCOT 22149 CUSTOMIZED SHORTS STONE GREY 48.5
MASCOT 18149 ACCELERATE SHORTS BLACK 28.5