Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Shorts
MASCOT 18149 ACCELERATE SHORTS BLACK 35.5
MASCOT 18149 ACCELERATE SHORTS BLACK 35.5
Shorts Mascot
References
mascot:
18149-511-09-C51
rubix:
379A4584
ean:
5711074720453
Technical specifications
Colour
black
Size
c51
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 18149 ACCELERATE SHORTS BLACK 35.5
Technical specifications
Attributes
Colour
black
Size
c51
Main material
polyester
Grammage
275
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
73.70
excl. VAT
/
Each
£
88.44
incl. VAT
Usually arrives within 14 working days
Select variants (71)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 12049 STUTTGART SHORTS GREEN/BLACK 42.5
MASCOT 22149 CUSTOMIZED SHORTS NUT BROWN/BLACK 40.5
"REGATTA TRJ332 540 ACTION SHORTS NAVY 44"""
MASCOT 22149 CUSTOMIZED SHORTS BLACK 38.5
MASCOT 22149 CUSTOMIZED SHORTS NUT BROWN/BLACK 30.5
MASCOT 22149 CUSTOMIZED SHORTS AUTUMN RED/STONE GREY 36.5
MASCOT 10149 CHARLESTON SHORTS D'NAVY 46.5
HELLYHAN 77580_789-C56 KENSINGTON SHORTS HH Sandy/Ebony W41
MASCOT 18048 ACCELERATE LADIES SHORTS DANTH 6
MASCOT 12049 STUTTGART SHORTS ROYAL/DNAVY 33.5
MASCOT 00949 LIDO SHORTS ROYAL/NAVY 42.5
"REGATTA TRJ494 6QQ INFILTRATE SHORTS IRON/BLACK 42"""
MASCOT 15749 SUNBURY SHORTS D'ANTH/BLACK 48.5
"REGATTA TRJ389 540 PRO CARGO SHORTS NAVY 34"""
"REGATTA TRJ388 800 HEROIC CARGO SHIRT BLACK 40"""