Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Shorts
MASCOT 00949 LIDO SHORTS ROYAL/NAVY 40.5
MASCOT 00949 LIDO SHORTS ROYAL/NAVY 40.5
Shorts Lido royal/navy
References
mascot:
00949-430-1101-C56
rubix:
379A5209
ean:
5708628277631
Technical specifications
Colour
blue
Size
c56
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00949 LIDO SHORTS ROYAL/NAVY 40.5
Durable triple stitched seams on leg and crotch extend product life. Reinforced back pockets. Adjustable hammer loop. Thigh pocket with hook and loop fastening and flap. Ruler pocket.
Technical specifications
Attributes
Logistic Weight
660
g
Colour
blue
Size
c56
Main material
polyester
Grammage
310
g/m²
Secondary colour
navy
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.18
excl. VAT
/
Each
£
54.22
incl. VAT
Usually arrives within 14 working days
Select variants (21)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 22149 CUSTOMIZED SHORTS STONE GREY/BLACK 32.5
MASCOT 15749 SUNBURY SHORTS ROYAL/DNAVY 46.5
ORN 2000R HAWK EARTHPRO GRS SHORTS NAVY 38
"REGATTA TRJ388 800 HEROIC CARGO SHIRT BLACK 40"""
MASCOT 09249 LIMNOS SHORTS LONG DNAVY 46.5
MASCOT 18149 ACCELERATE SHORTS DNAVY 31.5
MASCOT 18349 UNIQUE SHORTS WHITE/DANTH 33.5
MASCOT 18349 UNIQUE SHORTS WHITE/DANTH 52.5
MASCOT 09349 ZAFRA SHORTS W/H PCTS BLACK 29.5
MASCOT 22149 CUSTOMIZED SHORTS STONE BLUE/DNAVY 36.5
MASCOT 18048 ACCELERATE LADIES SHORTS DANTH 16
MASCOT 22149 CUSTOMIZED SHORTS D'NAVY 42.5
MASCOT 00949 LIDO SHORTS ANTH/BLACK 31.5
MASCOT 14149 ALTONA 3/4 TROUSERS W/H PCTS ROYAL/DNAVY 35.5
MASCOT 22149 CUSTOMIZED SHORTS D'NAVY 34.5