MASCOT 00949 LIDO SHORTS ROYAL/NAVY 54.5


Shorts Lido royal/navy

References
mascot:00949-430-1101-C70
rubix:379A5216
ean:5708628278232
Shorts Lido 00949-430-1101 / C70
brand logo
Technical specifications
Colourblue
Sizec70
Main materialpolyester
See all Specifications

Product details : MASCOT 00949 LIDO SHORTS ROYAL/NAVY 54.5


Durable triple stitched seams on leg and crotch extend product life. Reinforced back pockets. Adjustable hammer loop. Thigh pocket with hook and loop fastening and flap. Ruler pocket.

Technical specifications


Attributes
Logistic Weight760 g
Colourblue
Sizec70
Main materialpolyester
Grammage310 g/m²
Secondary colournavy
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 58.95 excl. VAT
/ Each
£ 70.74 incl. VAT
  • Usually arrives within 14 working days