MASCOT 12049 STUTTGART SHORTS WHITE/DANTH 29.5

Shorts Stuttgart white/dark anthracite

See technical information
References
Mascot:12049-442-0618-C45
Rubix:379A5365
EAN:5711074177875
Shorts Stuttgart 12049-442-0618 / C45
Technical specifications
Colourwhite
Size45
Main materialpolyester
See all Specifications

Product details : MASCOT 12049 STUTTGART SHORTS WHITE/DANTH 29.5


Durable triple stitched seams on leg and crotch extend product life. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Phone pocket integrated in the right pocket. Reinforced back pockets and ruler pocket. Special design of the front pocket that allows easy access to the pocket content.

Technical specifications


Attributes
Logistic Weight480 g
Colourwhite
Size45
Main materialpolyester
Secondary colourgrey
Material65% polyester/35% cotton
Grammage270 g/m²
Show UNSPSC/ECL@SS
£ 54.62 excl. VAT
/ Each
£ 65.54 incl. VAT
  • Usually arrives within 14 working days

Size

45
Select variants (18)