MASCOT 10049 PISA SHORTS HV YEL 31.5


Shorts Pisa yellow

References
mascot:10049-470-17-C47
rubix:379A5295
ean:5707209811363
Shorts Pisa 10049-470-17 / C47
brand logo
brand logo
brand logo
Technical specifications
Colouryellow
Sizec47
Class EN204711
See all Specifications

Product details : MASCOT 10049 PISA SHORTS HV YEL 31.5


Teflon® finish makes the product dirt resistant and ensures high visibility. Durable triple stitched seams on leg and crotch extend product life. D-ring in flexible material that does not scratch. Adjustable hammer loop. Ruler pocket.
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight640 g
Colouryellow
Sizec47
Class EN204711
Main materialpolyester
Grammage290 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 64.85 excl. VAT
/ Each
£ 77.82 incl. VAT
  • Usually arrives within 14 working days