MASCOT 12049 STUTTGART SHORTS RED/BLACK 38.5

Shorts Stuttgart red/black

See technical information

References

Mascot:12049-442-0209-C54
Rubix:379A5335
EAN:5711074041541
Shorts Stuttgart 12049-442-0209 / C54

Technical specifications

Colourred
Size54
Main materialpolyester
See all Specifications

Product details : MASCOT 12049 STUTTGART SHORTS RED/BLACK 38.5


Durable triple stitched seams on leg and crotch extend product life. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Phone pocket integrated in the right pocket. Reinforced back pockets and ruler pocket. Special design of the front pocket that allows easy access to the pocket content.

Technical specifications


Attributes
Logistic Weight540 g
Colourred
Size54
Main materialpolyester
Secondary colourblack
Material65% polyester/35% cotton
Grammage270 g/m²
£ 54.62 excl. VAT
/ Each
£ 65.54 incl. VAT
  • Usually arrives within 14 working days

Size

54