ORN 2050 CONDOR COMBAT SHORTS GRAPHITE 38
ORN 2050 CONDOR COMBAT SHORTS BLACK
See technical informationReferences
Orn:2050.GT.38
Rubix:354A5673
EAN:5055748730004

Product details : ORN 2050 CONDOR COMBAT SHORTS GRAPHITE 38
Trousers are now available in a short format. The elasticated waist offers unrivalled comfort.
Strengths
• Multi-functional and hard wearing shorts
• Part elasticated waistband for comfort
• Multiple pockets with extra strong lining including two front and two rear pockets, combat style leg pockets and mobile phone pocket (on thigh)
• Heavy duty non-scratch fixing stud on waistband
• Triple stitched on all main seams for ultimate strength
• High quality brass YKK zip with lifetime guarantee
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | 38 |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Material | 65% polyester 35% cotton |
| Grammage | 245 g/m² |
Show UNSPSC/ECL@SS
£ 17.17 excl. VAT
/ Each
£ 20.60 incl. VAT
- Usually arrives within 14 working days
Colour
Size
38
