MASCOT 12049 STUTTGART SHORTS WHITE/DANTH 35.5
Shorts Stuttgart white/dark anthracite
See technical informationReferences
Mascot:12049-442-0618-C51
Rubix:379A5371
EAN:5711074177929

Product details : MASCOT 12049 STUTTGART SHORTS WHITE/DANTH 35.5
Durable triple stitched seams on leg and crotch extend product life. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Phone pocket integrated in the right pocket. Reinforced back pockets and ruler pocket. Special design of the front pocket that allows easy access to the pocket content.
Technical specifications
Attributes
| Logistic Weight | 540 g |
|---|---|
| Colour | white |
| Size | 51 |
| Main material | polyester |
| Secondary colour | grey |
| Material | 65% polyester/35% cotton |
| Grammage | 270 g/m² |
Show UNSPSC/ECL@SS
£ 54.62 excl. VAT
/ Each
£ 65.54 incl. VAT
- Usually arrives within 14 working days
Size
51
