MASCOT 15749 SUNBURY SHORTS D'ANTH/BLACK 42.5
Shorts Sunbury dark anthracite/black
See technical informationReferences
Mascot:15749-330-1809-C58
Rubix:80378821
EAN:5711074333011

Product details : MASCOT 15749 SUNBURY SHORTS D'ANTH/BLACK 42.5
Durable triple stitched seams on leg and crotch extend product life. Back pocket with flap. Thigh pocket with flap and hidden press studs. The dark contrast is placed where the clothing is most exposed to dirt. Ruler pocket with reinforced opening.
Technical specifications
Attributes
| Logistic Weight | 700 g |
|---|---|
| Colour | grey |
| Size | 58 |
| Main material | polyester |
| Secondary colour | black |
| Material | 65% polyester/35% cotton |
| Grammage | 245 g/m² |
Show UNSPSC/ECL@SS
£ 43.51 excl. VAT
/ Each
£ 52.21 incl. VAT
- Usually arrives within 14 working days
Size
58
