Shorts Sunbury dark anthracite/black
Colour | grey |
---|---|
Size | c64 |
Main material | polyester |
Logistic Weight | 800 g |
---|---|
Colour | grey |
Size | c64 |
Main material | polyester |
Grammage | 245 g/m² |
Secondary colour | black |
Material | 65% polyester/35% cotton |
Usually arrives within 14 working days