NORGREN C0TB00818 PFITC 8MM-R1/8 BANJO FLOW (OUT)
Shrouded Banjo-Taper
See technical informationSee documentsReferences
IMI Norgren:C0TB00818
Rubix:120A6179
Manufacturer :C0TB00818


Technical specifications
| Material | plastic (pbt) |
|---|---|
| Type | shrouded banjo taper |
| Threading diameter (inch) | r 1/8 '' |
Documents
Product details : NORGREN C0TB00818 PFITC 8MM-R1/8 BANJO FLOW (OUT)
Strengths
•Norgren Pneufit® C fittings are ready to use, offering fast assembly with no need for tools and providing optimum flow
Releasable stainless-steel grab-ring to grip nylon or polyurethane tube (85 or 95 durometer)
Nickel plated brass components provide corrosion and contamination resistance and an extended life
Immediate quality sealing using silicone free U-packing
Releasable stainless-steel grab-ring to grip nylon or polyurethane tube (85 or 95 durometer)
Nickel plated brass components provide corrosion and contamination resistance and an extended life
Immediate quality sealing using silicone free U-packing
Technical specifications
Attributes
| Material | plastic (pbt) |
|---|---|
| Type | shrouded banjo taper |
| Threading diameter (inch) | r 1/8 '' |
| Exterior tube diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 11.60 excl. VAT
/ Each
£ 13.92 incl. VAT
- Usually arrives within 14 working days