References
Festo:HE-2-3/8-QS-10
Rubix:107A3229
Manufacturer :153473
EAN:4052568011444

Documents
Product details : FESTO 153473 SHUT-OFF VALVE HE-2-3/8-QS-10
Shut-off valve HE-2-3/8-QS-10 Valve function=2/2 bistable, Pneumatic Connection, port 1=R3/8, Pneumatic Connection, port 2=QS-10, Type of actuation=manual, Mounting type=(* Optional, * Line installation, * with through hole)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 86x45x24 mm |
|---|---|
| Logistic Weight | 70 g |
| Type | on/off valve |
| Type of coupling | r;qs |
Show UNSPSC/ECL@SS
£ 22.96 excl. VAT
/ Each
£ 27.55 incl. VAT
- Delivery usually within ( 2 ) days