References
Festo:HE-3-3/8-QS-10
Rubix:107A2322
Manufacturer :153481
EAN:4052568034979

Technical specifications
| Type | manual shut-off valve 3/2 bistable, he series |
|---|---|
| Type of coupling | r3/8 male thread + qs-10 push-in fitting |
Documents
Product details : FESTO 153481 SHUT-OFF VALVE HE-3-3/8-QS-10
Shut-off valve HE-3-3/8-QS-10 Valve function=3/2 bistable, Pneumatic Connection, port 1=R3/8, Pneumatic Connection, port 2=QS-10, Type of actuation=manual, Mounting type=(* Optional, * Line installation, * with through hole)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 78x43x27 mm |
|---|---|
| Logistic Weight | 72 g |
| Type | manual shut-off valve 3/2 bistable, he series |
| Type of coupling | r3/8 male thread + qs-10 push-in fitting |
Show UNSPSC/ECL@SS
£ 22.96 excl. VAT
/ Each
£ 27.55 incl. VAT
- Delivery usually within ( 2 ) days