References
Festo:HE-3-1/2-QS-12
Rubix:131A9829
Manufacturer :153482
EAN:4052568034986

Technical specifications
| Type | manual shut-off valve (3/2 bistable function, with exhaust function) |
|---|---|
| Type of coupling | r1/2 thread + qs-12 push-in connector |
Documents
Product details : FESTO 153482 SHUT-OFF VALVE HE-3-1/2-QS-12
Shut-off valve HE-3-1/2-QS-12 Valve function=3/2 bistable, Pneumatic Connection, port 1=R1/2, Pneumatic Connection, port 2=QS-12, Type of actuation=manual, Mounting type=(* Optional, * Line installation, * with through hole)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 87x24x48 mm |
|---|---|
| Logistic Weight | 95 g |
| Type | manual shut-off valve (3/2 bistable function, with exhaust function) |
| Type of coupling | r1/2 thread + qs-12 push-in connector |
Show UNSPSC/ECL@SS
£ 24.92 excl. VAT
/ Each
£ 29.90 incl. VAT
- Delivery usually within ( 2 ) days