FESTO 193244 ON/OFF VALVE HEP-1/4-D-MINI
HEP switch-on valve pneumatic
See technical informationSee documentsReferences
Festo:HEP-1/4-D-MINI
Rubix:107A2321
Manufacturer :193244
EAN:4052568079758

Technical specifications
| Type | on-off valve |
|---|---|
| Volume flow rate | 1500 l/min |
| Type of coupling | g1/4, g1/8 |
Documents
Product details : FESTO 193244 ON/OFF VALVE HEP-1/4-D-MINI
On-off valve HEP-1/4-D-MINI Used in conjunction with Service units. Design structure=Piston slide, Type of actuation=pneumatic, Sealing principle=soft, Exhaust-Air function=not throttleable, Manual override=None
Technical specifications
Attributes
| Logistic Weight | 280 g |
|---|---|
| Type | on-off valve |
| Volume flow rate | 1500 l/min |
| Type of coupling | g1/4, g1/8 |
Show UNSPSC/ECL@SS
£ 202.15 excl. VAT
/ Each
£ 242.58 incl. VAT
- Delivery usually within ( 8 ) days