FESTO 193251 ON/OFF VALVE HEP-3/8-D-MIDI


HEP switch-on valve pneumatic

References
festo:HEP-3/8-D-MIDI
rubix:107A4543
manufacturer :193251
ean:4052568153281
HEP-3/8-D-MIDI On-off valve
brand logo
Technical specifications
Typeon-off valve
Volume flow rate3500 l/min
Type of couplingg3/8, g1/4
See all Specifications

Product details : FESTO 193251 ON/OFF VALVE HEP-3/8-D-MIDI


On-off valve HEP-3/8-D-MIDI Used in conjunction with Service units. Design structure=Piston slide, Type of actuation=pneumatic, Sealing principle=soft, Exhaust-Air function=not throttleable, Manual override=None

Technical specifications


Attributes
Logistic Weight713 g
Typeon-off valve
Volume flow rate3500 l/min
Type of couplingg3/8, g1/4
Show UNSPSC/ECL@SS
£ 139.53 excl. VAT
/ Each
£ 167.44 incl. VAT
  • Delivery usually within ( 11 ) days