FESTO 538270 PROXIMITY SWITCH SIED-M12NB-ZO-K-L


SIED Inductive sensor

References
festo:SIED-M12NB-ZO-K-L
rubix:119A5114
manufacturer :538270
ean:4052568089030
SIED-M12NB-ZO-K-L Proximity Sensor
brand logo
Technical specifications
Typesied
Min. tension20 V
Max. tension320 V
See all Specifications

Product details : FESTO 538270 PROXIMITY SWITCH SIED-M12NB-ZO-K-L


Proximity Sensor SIED-M12NB-ZO-K-L With cable, non-flush Mounting Design=Round, Conforms to standard=EN 60947-5-2, Authorisation=(* RCM Mark, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=(* to EU directive for EMC, * to EU directive low-voltage devices), Materials note=Free of copper and PTFE

Technical specifications


Attributes
Logistic Weight99,16 g
Typesied
Min. tension20 V
Max. tension320 V
Materialbrass, pa, nickel-plated
Show UNSPSC/ECL@SS
£ 78.95 excl. VAT
/ Each
£ 94.74 incl. VAT
  • Usually arrives within 14 working days