SIEMENS TIME RELAY 3RP1525-1AQ30

Siemens Timer Relay

See technical informationSee documents

References

Siemens:3RP1525-1AQ30
Rubix:161A5311
EAN:4011209318779
brand logo

Technical specifications

Typeon-delay timer

Documents

Product details : SIEMENS TIME RELAY 3RP1525-1AQ30


Siemens 3RP1525-1AQ30 solid state time relay has analogue function and an on-delay time range with an adjustable time of 0.05 seconds to 100 hours. It is made of plastic for corrosion resistance and non-conductivity. It has one circuit opening (CO) contact and meets the Ingress Protection (IP) 20 standard for protection against finger insertion. It has an operating temperature range from -25 to +60 degrees C. This timing relay is Underwriters Laboratories (UL) listed, Canadian Standards Association (CSA) certified, meets China Compulsory Certificate (CCC) standards and displays the European Conformity (CE) and EurAsian Conformity (EAC) marks.

Strengths

ON-Delay Function
LED for indicating timing relay on voltage
LED for indicating relay switched
Time setting range selector switch
22.5mm wide housing and compact design
DIN rail mounting

Applications

Used in control, starting protective and control circuits for all switching operations

Technical specifications


Attributes
Typeon-delay timer
£ 76.20 excl. VAT
/ Each
£ 91.44 incl. VAT
  • Delivery usually within ( 7 ) days