• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(416)
  • Brushes(385)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,481)
See Maintenance & Repairs
  • Electrics and lighting(3,041)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Components
  5. Relays
  6. Relays - Accessory
  7. OMRON PYFZ-14-E RELAY SOCKET

OMRON PYFZ-14-E RELAY SOCKET

Relay socket

See technical information

References

Omron:PYFZ-14-E
Rubix:235A0908
Manufacturer :PYFZ-14-E
EAN:4549734447720
brand logo
brand logo

Technical specifications

Typeomron pyfz-14-e relay socket

Product details : OMRON PYFZ-14-E RELAY SOCKET


Omron relay socket pyfz-14-e

Technical specifications


Attributes
Typeomron pyfz-14-e relay socket
Show UNSPSC/ECL@SS
£ 7.98 excl. VAT
/ Each
£ 9.58 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

OMRON MY4IN1-D2 24VDC(S) NON-LATCHING RELAY 4PDT REVERSE POLARITY SWITSCHNEIDER RELAY SOCKET USE WITH RUZ SERIES SOCKETSOMRON PYFZ-08-E DIN RAIL/SURFACE MOUNTING 8-PIN RELAY SOCKETSIEMENS 3RP25251BW30 TIMING RELAYOMRON G2RV-ST700 24VAC/DC SLIMLINE RELAY 6 MM INCLUDES SOCKET SPDT A SSCHNEIDER MOD DIODE 6..250 V RXM040WOMRON PTFZ-14-E SOCKET DIN RAIL/SURFACE MOUNTING 14-PIN SCREW TERMINALMOELLER 31884 ETR4-51-A STAR-DELTA TIMING RELAY 24V-24OMRON P2RFZ-08-E SOCKET DIN RAIL/SURFACE MOUNTING 8-PIN SCREW TERMINALOMRON P2RFZ-05-E SOCKET DIN RAIL/SURFACE MOUNTING 5-PIN SCREW TEMOELLER 31882 ETR4-11-A ELECTRONIC TIMING RELAY 22.5MMSIEMENS TIME RELAY 3RP1525-1AQ30OMRON MY4IN-GS-R AC24 RELAY,6 A, LOCKABLE PUSH TEST BUTTON, 24 VACOMRON PYC-A1 -PAIR- CLIPS (PAIR) HOLD DOWN CLIP FOR BOTTOM SURFACE/TRASCHNEIDER RXM2AB2P7 RELAY, 230V AC COIL, 12A
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap