Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Components
Relays
Relays - Accessory
SCHNEIDER RELAY SOCKET USE WITH RUZ SERIES SOCKETS
SCHNEIDER RELAY SOCKET USE WITH RUZ SERIES SOCKETS
Socket
References
schneider electric:
RUZC2M
rubix:
80537721
ean:
3389119403214
Technical specifications
Type
Socket
Technical sheet / Technical file
Product details
Technical specifications
Product details : SCHNEIDER RELAY SOCKET USE WITH RUZ SERIES SOCKETS
Technical specifications
Attributes
Type
Socket
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.44
excl. VAT
/
Each
£
6.53
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
OMRON SOCKET P2RF-05E
OMRON CON SOCKET P2RF08E
SIEMENS 3RP25251BW30 TIMING RELAY
MOELLER 31884 ETR4-51-A STAR-DELTA TIMING RELAY 24V-24
MOELLER 31882 ETR4-11-A ELECTRONIC TIMING RELAY 22.5MM
SIEMENS TIME RELAY 3RP1525-1AQ30
SCHNEIDER MOD DIODE 6..250 V RXM040W
BG ELECTRICAL CUCRB6A COMPACT RCBO TYPE A B CURVE 6A (H)93 MM X (W)17.
SCHNEIDER ELECTRIC RUMC21P7 UNIVERSAL RELAY 2CO 10A 230V AC
SCHNEIDER ELECTRIC LRD1508 CLASS 20 OVERLOAD RELAY (W)45 MM X (D)92 MM
OMRON SOCKET P2RF-05E
HAGER 1P 10AMP MCB 1KA NCN110A
HAGER ADA316G RCBO 1P 6KA B-16A
HONGFA JQX10-A024-3 11PIN PLUG IN RELAY C/W TEST/FLAG/LED 24 (H)35.5 M
SCHNEIDER ELECTRIC RUMC31JD POWER RELAYS