Relays
Filter Options
Categories
overload relay (69)
print and plug-in relay (45)
safety relay (17)
industrial relay (15)
relays - accessory (15)
miniature relay (11)
universal relay (3)
solid-state relay (2)
Brand
abb
(1)
bg electrical accessories
(6)
carlo gavazzi
(1)
crydom
(1)
eaton
(1)
esp
(1)
finder
(11)
177 Product(s) with 177 variant(s):
OMRON PYFZ-14-E RELAY SOCKET
- omron:PYFZ-14-E
- rubix:235A0908
- manufacturer :PYFZ-14-E
- ean:4549734447720
- In stock: Next day delivery
- Type:omron pyfz-14-e relay socket
£ 7.15 excl. VAT
/ Each
SCHNEIDER LRD12 OVERLOAD RELAY 5.5-8A
- schneider electric:LRD12
- rubix:80163584
- ean:3389110346800
- In stock: Next day delivery
- Operational tension:690 V
- Max. switching current:8 A
£ 46.54 excl. VAT
/ Each
PILZ 774314 PNOZ/X3/110V 24V SAFETY RELAY 3PST-NO 24 VDC 8 A PNOZ X3
- pilz:774-314
- rubix:80349584
- In stock: Next day delivery
- Operational tension:110 V
- Max. switching voltage:240 V
- Max. switching current:8 A
£ 267.55 excl. VAT
/ Each
SCHNEIDER LRD22 THERMAL OVERLOAD RELAY
- schneider electric:LRD22
- rubix:80385862
- ean:3389110346848
- In stock: Next day delivery
- Operational tension:690 V
- Max. switching current:16/24 A
- Max. switching current:1.5 A
£ 62.02 excl. VAT
/ Each
PILZ 24VDC PNOZX4 774730
- pilz:774730
- rubix:130A0083
- In stock: Next day delivery
- Operational tension:24 V
- Max. switching current:8 A
£ 253.30 excl. VAT
/ Each
OMRON RELAY 24V DC G7L-2A-T 24DC
- omron:G7L-2A-T 24DC
- rubix:169A3689
- ean:4536853480875
- Delivery usually within ( 2 ) days
- Operational tension:24 V
- Max. switching voltage:250 V
- Max. switching current:25 A
£ 25.30 excl. VAT
/ Each
FINDER - 38.51.7.024.0050 - RELAY, SPDT-CO, SCREW TERM, 6A, 24VDC 1169
- finder:3,8517E+11
- rubix:80079603
- Delivery usually within ( 2 ) days
- Operational tension:24 V
- Max. switching voltage:400 V
- Max. switching current:6 A
SCHNEIDER OVERLOAD RELAY 25-4 LRD08
- schneider electric:LRD08
- rubix:153A2792
- ean:3389110346787
- Usually arrives within 14 working days
- Operational tension:690 V
- Max. switching current:3 A
£ 46.54 excl. VAT
/ Each
PILZ EXPANDING MODULE RELAY 24V DC 774585
- pilz:774585
- rubix:80102638
- Delivery usually within ( 2 ) days
- Operational tension:24 (dc) V
- Max. switching current:6 A
£ 159.47 excl. VAT
/ Each
OMRON PYFZ-08-E DIN RAIL/SURFACE MOUNTING 8-PIN RELAY SOCKET
- omron:PYFZ-08-E
- rubix:223A2547
- manufacturer :PYFZ-08-E
- Delivery usually within ( 2 ) days
- Type:omron pyfz-08-e din rail/surface mounting 8-pin relay socket
£ 5.13 excl. VAT
/ Each
OMRON G2R2SNI110AC RELAY, PLUG-IN, 5A, 110VAC, 8 PIN
- omron:G2R2SNI110AC
- rubix:234A5076
- Delivery usually within ( 2 ) days
- Operational tension:110 V
- Max. switching voltage:125 V
- Max. switching capacity:2500 VA
OMRON PYC-A1 -PAIR- CLIPS (PAIR) HOLD DOWN CLIP FOR BOTTOM SURFACE/TRA
- omron:PYCA1PAIR
- rubix:399A3882
- manufacturer :113324
- ean:4536853726171
- Delivery usually within ( 2 ) days
- Type:omron pyc-a1 -pair- clips (pair) hold down clip for bottom surface/tra
£ 1.02 excl. VAT
/ Each
SCHNEIDER MOD DIODE 6..250 V RXM040W
- schneider electric:RXM040W
- rubix:154A0833
- ean:3389119404433
- Delivery usually within ( 2 ) days
- Type:diode
£ 2.62 excl. VAT
/ Each
SCHNEIDER RXM2AB2P7 RELAY, 230V AC COIL, 12A
- schneider electric:RXM2AB2P7
- rubix:153A8794
- ean:3389119403535
- Delivery usually within ( 3 ) days
- Operational tension:230 V
- Max. switching voltage:250 V
- Max. switching capacity:3000 VA
£ 8.11 excl. VAT
/ Each
SCHNEIDER ELECTRIC RUMC21P7 UNIVERSAL RELAY 2CO 10A 230V AC
- schneider electric:RUMC21P7
- rubix:234A5815
- Delivery usually within ( 2 ) days
- Operational tension:230 V
- Max. switching voltage:250 V
- Max. switching capacity:2500 VA
£ 10.14 excl. VAT
/ Each
BG ELECTRICAL CUCRB10 10A SINGLE POLE CIRCUIT PROTECTION RCBO (H)93 MM
- bg electrical accessories:CUCRB10
- rubix:234A8849
- Delivery usually within ( 3 ) days
- Operational tension:230 V
- Max. switching current:10 A
- Max. switching current:10 A
£ 31.05 excl. VAT
/ Each
ESP - ELITE SECURITY PRODUCTS MAGAUXISORP AUXILIARY ISOLATOR RELAY SWI
- esp:MAGAUXISORP
- rubix:234A7723
- Delivery usually within ( 3 ) days
- Operational tension:24 V
- Max. switching current:8 A
- Max. switching current:8 A
£ 57.46 excl. VAT
/ Each
ZANO CONTROLS ZGRIDLED+ SINGLE GANG 5-250W LED ROTARY DIMMER
- zano controls:ZGRIDLED+
- rubix:234A9716
- Delivery usually within ( 3 ) days
- Operational tension:110/240 V
- Max. switching current:4 A
- Max. switching current:4 A
£ 62.53 excl. VAT
/ Each
SIEMENS TIME RELAY 3RP1525-1AQ30
- siemens:3RP1525-1AQ30
- rubix:161A5311
- ean:4011209318779
- Delivery usually within ( 7 ) days
- Type:on-delay timer
£ 76.20 excl. VAT
/ Each
SIEMENS 3RP25251BW30 TIMING RELAY
- siemens:3RP25251BW30
- rubix:272A2478
- Delivery usually within ( 2 ) days
- Type:slow-acting timing relay
£ 100.47 excl. VAT
/ Each
OMRON P2RFZ-08-E SOCKET DIN RAIL/SURFACE MOUNTING 8-PIN SCREW TERMINAL
- omron:P2RFZ-08-E
- rubix:233A8627
- manufacturer :P2RFZ-08-E
- In stock: Next day delivery
- Type:omron p2rfz-08-e socket din rail/surface mounting 8-pin screw terminal
£ 7.77 excl. VAT
/ Each
OMRON RELAY 24V DC COIL G2R-1-SN-24DCS
- omron:G2R-1-SN-24DCS
- rubix:81286854
- In stock: Next day delivery
- Operational tension:24 V
- Max. switching current:10 A
- Max. switching current:10 A
OMRON P2RFZ-05-E SOCKET DIN RAIL/SURFACE MOUNTING 5-PIN SCREW TE
- omron:P2RFZ-05-E
- rubix:225A7147
- manufacturer :P2RFZ-05-E
- In stock: Next day delivery
- Type:omron p2rfz-05-e socket din rail/surface mounting 5-pin screw te
£ 5.95 excl. VAT
/ Each
SCHNEIDER OVERLOAD RELAY 16-25 LRD07
- schneider electric:LRD07
- rubix:153A3403
- ean:3389110346770
- In stock: Next day delivery
- Operational tension:690 V
£ 46.54 excl. VAT
/ Each
24 items of 177





























