ORBITINT FASTRACK FG300 BATURA FLEECE JACKET BLACK S
Fleece Jacket
See technical informationSee documentsReferences
Orbit International:FG300 BLACK S
Rubix:2021229
Manufacturer :FG300-BLK-S
EAN:5054011048570

Documents
Product details : ORBITINT FASTRACK FG300 BATURA FLEECE JACKET BLACK S
Mens fleece with a front full zip fastening and interactive zip, Comfort cuffs, 2 hip pockets with zip closure. Bungee shock cords at the internal hem for adjustment.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | s |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 300 g/m² |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 17.51 excl. VAT
/ Each
£ 21.01 incl. VAT
- Delivery usually within ( 3 ) days
