GISS 862355 SAFETY SIGNS MODEL HEARING PROTECTION REQUIRED % 30 CM
Signalling signs
See technical informationReferences
GISS:862355
Rubix:217A5045
EAN:3660338170591



Product details : GISS 862355 SAFETY SIGNS MODEL HEARING PROTECTION REQUIRED % 30 CM
Rigid panels made of high impact polystyrene.
Safety signs Model Hearing protection required % 30 cm
Technical specifications
Attributes
| Model | hearing protection required |
|---|---|
| Material | polystyrene |
| Diameter | 300 mm |
Show UNSPSC/ECL@SS
£ 12.39 excl. VAT
/ Each
£ 14.87 incl. VAT
- In stock: Next day delivery
Model
hearing protection required
