SMC ZK2-SC3-6-A HIGH-NOISE REDUCTION SILENCER CASE ASSEMBLY
Silencer Case Assembly
See technical informationReferences
SMC:ZK2-SC3-6-A
Rubix:393A3320
Manufacturer :01449638
Product details : SMC ZK2-SC3-6-A HIGH-NOISE REDUCTION SILENCER CASE ASSEMBLY
The ZK2 series is an energy-saving ejector with 90% reduced air consumption. The ZK2 has a 50% increase in suction flow compared to other single stage SMC ejectors. With its compact size and lightweight, it is easier to maintain. The ZK2 also has various mounting options to choose from.
Strengths
•Fluid: air, inert gas
Energy-saving ejector
Compact and lightweight
Mounting Option: single unit bracket mounting, single unit DIN rail mounting, manifold DIN rail mounting
Energy-saving ejector
Compact and lightweight
Mounting Option: single unit bracket mounting, single unit DIN rail mounting, manifold DIN rail mounting
Technical specifications
Attributes
| Type | silencer case assembly |
|---|
Show UNSPSC/ECL@SS
£ 9.86 excl. VAT
/ Each
£ 11.83 incl. VAT
- Usually arrives within 14 working days