FESTO 175716 CONNECTING CABLE SIM-M12-5GD-5-PU


SIM-M Connecting Cable

References
festo:SIM-M12-5GD-5-PU
rubix:107A2440
manufacturer :175716
ean:4052568075255
SIM-M12-5GD-5-PU Connecting cable
brand logo
Technical specifications
TypeConnecting Cable
See all Specifications

Product details : FESTO 175716 CONNECTING CABLE SIM-M12-5GD-5-PU


Connecting cable SIM-M12-5GD-5-PU For sensors and Proximity switches. Conforms to standard=(* EN 61076-2-101, * EN 61984), Cable attribute=Standard, Test conditions of cable=(* Chain link trunking: 5 million cycles, bending radius 75 mm, * Bending strength according to Festo standard, * Test conditions on request), Operating voltage range AC=0 - 60 V, Operating voltage range DC=0 - 60 V

Technical specifications


Attributes
Logistic Weight157,7Ā g
TypeConnecting Cable
Show UNSPSC/ECL@SS
Ā£ 42.85 excl. VAT
/ Each
Ā£ 51.42 incl. VAT
  • Usually arrives within 14 working days