FESTO 159423 CONNECTING CABLE SIM-M8-3WD-5-PU


Connecting cable SIM-M8

References
festo:SIM-M8-3WD-5-PU
rubix:109A5251
manufacturer :159423
ean:4052568071509
SIM-M8-3WD-5-PU Connecting cable
brand logo
Technical specifications
Typeconnecting cable
See all Specifications

Product details : FESTO 159423 CONNECTING CABLE SIM-M8-3WD-5-PU


Connecting cable SIM-M8-3WD-5-PU For sensors and Proximity switches. Conforms to standard=(* EN 61076-2-104, * EN 61984), Cable attribute=Standard, Test conditions of cable=(* Chain link trunking: 5 million cycles, bending radius 75 mm, * Bending strength according to Festo standard, * Test conditions on request), Operating voltage range AC=0 - 60 V, Operating voltage range DC=0 - 60 V

Technical specifications


Attributes
Logistics dimensions (L x W x H)150x150x20 mm
Logistic Weight135,45 g
Typeconnecting cable
Show UNSPSC/ECL@SS
£ 47.22 excl. VAT
/ Each
£ 56.66 incl. VAT
  • In stock: Next day delivery