FESTO 550748 ENCODER CABLE NEBM-M12G8-E-5-S1G9
NEBM connecting cable for motors
See technical informationSee documentsReferences
Festo:NEBM-M12G8-E-5-S1G9
Rubix:107A7780
Manufacturer :550748
EAN:4052568192587
Documents
Product details : FESTO 550748 ENCODER CABLE NEBM-M12G8-E-5-S1G9
Encoder cable NEBM-M12G8-E-5-S1G9 Suitable for Servo motor EMMS-ST-... Cable attribute=Suitable for chain link trunking, Protection class=IP65, Ambient temperature with flexible cable installation=-40 - 70 °C, Ambient temperature=-40 - 70 °C, Min. cable bending radius=51 mm
Technical specifications
Attributes
| Type | nebm |
|---|
Show UNSPSC/ECL@SS
£ 169.66 excl. VAT
/ Each
£ 203.59 incl. VAT
- Delivery usually within ( 2 ) days