FESTO 192965 CONNECTING CABLE SIM-M8-3WD-10-PU


SIM-M connecting cable

References
festo:SIM-M8-3WD-10-PU
rubix:132A1114
manufacturer :192965
ean:4052568079703
SIM-M8-3WD-10-PU Connecting cable
brand logo
Technical specifications
TypeConnecting cable
See all Specifications

Product details : FESTO 192965 CONNECTING CABLE SIM-M8-3WD-10-PU


Connecting cable SIM-M8-3WD-10-PU For sensors and Proximity switches. Conforms to standard=(* EN 61076-2-104, * EN 61984), Cable attribute=Standard, Test conditions of cable=(* Chain link trunking: 5 million cycles, bending radius 75 mm, * Bending strength according to Festo standard, * Test conditions on request), Ready status display=Green LED, Operating voltage range AC=0 - 60 V

Technical specifications


Attributes
Logistics dimensions (L x W x H)170x30x170Ā mm
Logistic Weight259,4Ā g
TypeConnecting cable
Show UNSPSC/ECL@SS
Ā£ 61.18 excl. VAT
/ Each
Ā£ 73.42 incl. VAT
  • Sold out