FESTO 19146 ILLUMINATING SEAL MC-LD-230AC

MC-LD Illuminating Seal

See technical informationSee documents

References

Festo:MC-LD-230AC
Rubix:112A9984
Manufacturer :19146
EAN:4052568022495
MC-LD-230AC Illuminating seal

Technical specifications

Typemc-ld illuminating seal
See all Specifications

Documents

Product details : FESTO 19146 ILLUMINATING SEAL MC-LD-230AC


Illuminating seal MC-LD-230AC For MSN1G, MSN1W Solenoid coil. Switching Position indicator=LED, Nominal operating voltage, AC=230 V, Nominal power, illuminating seal=0,33 W, Surge strength=4 kV, Permissible voltage fluctuation=+/- 10 %

Technical specifications


Attributes
Logistics dimensions (L x W x H)44x2x9 mm
Logistic Weight3,2 g
Typemc-ld illuminating seal
£ 22.73 excl. VAT
/ Each
£ 27.28 incl. VAT
  • Delivery usually within ( 6 ) days